3/4 x 20 in. Steel Bracket
3/4 x 20 in. Steel Bracket
Frequently Purchased Together
Product Details
- Ideal for water heater and relief line applications
- Alternating 7/8" and 1-1/8" holes on 4" centers
Documents
Specifications
- Application:
- Drinking Fountains, Lavatory, Residential, Sinks, Toilet, Water Heaters
- Coating:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- Length:
- 20 in
- Material:
- Steel
- Product Type:
- Bracket
- UL Listed:
- No
- Width:
- 1-3/4 in
- Work Load Limit:
- 25 lb