DESCRIPTION

  • Bracket has 1-3/8" keyed holes on 2" centers
  • Fits 1/2", 3/4" and 1" copper tubing size pipe
  • Integrates with Holdrite® 701 and others
  • Versatile bracket ideal for sink, lavatory and water closet plumbing solutions

Holdrite 20 in. Galvanized Plated Bracket 1-3/8 Holes

H10318

Manufacturer Part #: 103-18

Length:

20 in

SPECIFICATIONS

Coating
Galvanized
Color Finish
Silver
Color Finish Category
Silver Tones
Fits Pipe Size
1-3/8 in
Height
7 in
Length
20 in
Material
Galvanized Steel

Print

DOCUMENTS