3/4 in. Plastic Pipe Clamp
3/4 in. Plastic Pipe Clamp
Frequently Purchased Together
Product Details
- Standard clamp
- Ideal for CPVC, copper, and PEX tubing
- Accommodates 3/4" CTS pipe
- Mounts directly on HoldRite® stout bracket or other surfaces
- Several options available to accommodate different pipe sizes
Specifications
- ASTM:
- ASTM E-84 25/50
- Application:
- Bathtubs, Lavatory, Sinks, Showers, Toilet, Water Heaters
- Brand Model Compatibility:
- Stout Brackets®, 170 Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Tan
- Diameter - Outside:
- 1-19/100 in
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-11/50 in
- IAPMO Listed:
- Yes
- Length:
- 2-47/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Pipe Clamp
- Width:
- 7/10 in