3/4 in. Polypropylene Suspension Clamp
3/4 in. Polypropylene Suspension Clamp
Frequently Purchased Together
Product Details
- Ideal for CPVC, Copper, and PEX tubing
- Accommodates 3/4 in CTS
- Suspension clamp
- Several options available to accommodate different pipe sizes
- Mounts directly on Hold Rite stout bracket or other surfaces with two screws
Specifications
- Application:
- CPVC Tubing, Copper Tubing, Dissimilar Metal Isolation, Mid-Span Support, PEX Tubing, T&P Relief Line, Through-Stud Isolation, Water Heaters
- Brand Model Compatibility:
- #170
- Color Finish Category:
- Browns
- Color Finish Name:
- Tan
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-18/25 in
- IAPMO Listed -:
- Yes
- Length:
- 7/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Suspension Clamp
- UL Listed:
- No
- Width:
- 2-4/25 in
- cUPC Certified:
- Yes