2 - 3 in. Clamp Galvanized Steel Pipe Harness
117-S Series 2 - 3 in. Clamp Galvanized Steel Pipe Harness
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For pipes 10-15 in., kits include two black iron pipe clamps and two galvanized steel straps with T-bolts
- “G” denotes all galvanized steel components
- For pipes 2-8 in., kits include two galvanized straps and four stainless steel band clamps
Documents
Specifications
- Application:
- No-Hub Fittings, Cast Iron Soil Pipe
- Coating:
- Galvanized
- Collection:
- 117-S Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Elbow Degree:
- 1/16 DD
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 2 in - 3 in
- Gauge (metal):
- 16 ga
- Material:
- Steel, Stainless Steel
- UL Listed:
- No