4 - 8 in. Cast Iron No-Hub Retention Band

You last purchased this on
 
HoldRite™

4 - 8 in. Cast Iron No-Hub Retention Band

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

4 - 8 in. Cast Iron No-Hub Retention Band

  • Fast #
  • Part #H1178X4W
  • Item #4102880
  • Manufacturer Part #117-8X4W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Engineered to meet plumbing codes, pipe manufacturers' installation instructions and CISPI installation handbook
  • Installs in minutes
  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • No field cutting or modifications required
  • Includes all components in each kit
  • No special tools required for installation
  • Built with stainless steel black iron
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Category:
Blacks
Color Finish Name:
Black, Silver
FM Approved:
No
Fits Pipe Size:
10 in
Gauge (metal):
16 ga
Material:
Iron, Steel
UL Listed:
No