8 x 6 in. Clamp Galvanized Steel Pipe Harness

You last purchased this on
 
HoldRite™

117-CE Series 8 x 6 in. Clamp Galvanized Steel Pipe Harness

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

117-CE Series 8 x 6 in. Clamp Galvanized Steel Pipe Harness

  • Fast #
  • Part #H1178X6CE
  • Item #4102868
  • Manufacturer Part #117-8X6CE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Engineered to meet plumbing codes, pipe manufacturers' installation instructions and CISPI installation handbook
  • Installs in minutes
  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • No field cutting or modifications required
  • Includes all components in each kit
  • No special tools required for installation
  • Built with stainless steel black iron
  • Requires Certification

Documents


Specifications

Application:
No-Hub Fittings, Cast Iron Soil Pipe
Coating:
Galvanized
Collection:
117-CE Series
Color Finish Category:
Blacks
Color Finish Name:
Black, Silver
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connection 3:
Clamp
End Connection 4:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
8 in x 6 in
Gauge (metal):
24 ga
Material:
Steel, Stainless Steel
UL Listed:
No