24 in. Galvanized Cold Rolled Steel Water Heater Enclosure with Back Panel
Quick Shed™ 24 in. Galvanized Cold Rolled Steel Water Heater Enclosure with Back Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel construction
- Protects outside water heaters from weather and tampering
- Design meets code requirements
- Includes back panel
- Easy to assemble with basic tools
Documents
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Collection:
- Quick Shed™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Gauge (metal):
- 16 ga
- Height:
- 74 in
- Length:
- 24 in
- Material:
- Cold Rolled Steel
- Product Type:
- Water Heater Enclosure
- Size:
- 24 in
- Smart Home Enabled:
- No
- Thickness:
- 0.26 in
- Weight:
- 39 lb
- Width:
- 24 in