Holdrite

Quick Stand™ 375 lb Platform

Part #H40SWHP  |  Manufacturer Part #40-SWHP

Weight Capacity:

375
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceiling mount
  • Drain pan: 21-1/2" diameter with 1" PVC drain fitting
  • Cross braces for seismic requirements
  • Includes 1" PVC drain fitting
  • Supports up to 20 gal or 375 lbs

Documents

Specifications

Coating: Galvanized

Collection: Quick Stand™

Color Finish: Silver

Color Finish Category: Chromes

Fits Pipe Size: 1-3/8 in

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 7 in

Length: 21-17/50 in

Material: Galvanized Steel

Product Type: Platform

Type: H40SWHP

Weight Capacity: 375

Width: 21-1/2 in