3/4 x 3/4 in. Male Garden Hose to Male Pipe Adapter

You last purchased this on
 
Holyoke Fittings

3/4 x 3/4 in. Male Garden Hose to Male Pipe Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Holyoke Fittings

3/4 x 3/4 in. Male Garden Hose to Male Pipe Adapter

  • Fast #
  • Part #H105112MPMH
  • Item #3013550
  • Manufacturer Part #1051-12MPMH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MGHT
End Connection 2:
MPT
End Connections:
MGHT x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
GSA Approved:
No
NSF Certified:
No