100W 1-Light Medium E-26 Pendant in Bronze
Carter 100W 1-Light Medium E-26 Pendant in Bronze
Frequently Purchased Together
Product Details
- Dimensions: 10"W x 14"H
- Requires one 100W (max) incandescent or LED equivalent bulb with Medium E-26 base (not included)
- One light clear seeded glass pendant in Bronze
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
- UL Listed. Rated for Dry locations
- Includes: 120" chain; 144" wire and 5" inch canopy
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Carter
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6 lb
- Width:
- 10 in
- Wire Gauge (AWG):
- 18 ga