100W 1-Light Medium E-26 Incandescent Pendant Light in Aged Brass
Fuller 100W 1-Light Medium E-26 Incandescent Pendant Light in Aged Brass
Frequently Purchased Together
Product Details
- Dimensions: Overall: 29.5" W x 14.75" H; adjustable hanging height: 18.25" - 140.75"; includes 120" chain; 180" wire
- Details: Clear glass cylinder with double-ring accent is available in three finishes of aged brass, brushed nickel, or matte black for style versatility
- One light pendant chandelier in aged brass with clear glass
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- The Fuller pendant for home place adds contemporary style to any space. The sleek lines paired with clear glass and the aged brass finish bring mid-century sophistication
- This fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: G25 lamp
- Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
Specifications
- Application:
- Residential, Commercial, Indoor
- Cable or Wire Type:
- SPT-1
- Collection:
- Fuller
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 9-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Height:
- 100 in
- Minimum Height:
- 18-1/2 in
- Number of Lights:
- 1
- Overall Height:
- 141 in
- Power Source:
- Electric, AC
- Product Type:
- Pendant
- Size:
- 9-1/4 in x 15 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9-1/4 in
- Wire Gauge (AWG):
- 18 ga