Series 600 1/2 in. Cast Iron and Steel 200 psi WOG Threaded Screw Handle Plug Valve

Part #H601D  |  Item #85451  |  Manufacturer Part #601-1/2

Call for Pricing

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Screwed body
  • Plug valves are usually lower in cost and lighter in weight than comparable gate or globe valves
  • Low maintenance only a small initial injection of sealant, with minimal follow-up sealing, is required for positive shut-off, minimal quick and easy follow-up sealing assures long lasting service
  • PLUG: the single solid-piece plug design features true bi-directional seating and low vibration operation
  • LOW: Various port configurations make them suitable for a wide range of applications
  • SEAL: A thin film of sealant not only forms an incompressible seal to prevent gas or liquid leakage, but also reduces friction between the body and plug, offering low torque operation
  • Seat: Metal to metal seating assures long life, with no rubber to wear.
  • TESTING: Every valve is 100% leak-tested before shipment to ensure reliable shut-off
  • ACTUATION: valves are available with lever, manual gear, pneumatic and electric actuation

Specifications

ANSI Specifications: ANSI B16.1

ASTM Specifications: ASTM A-126 Class B

Collection: Series 600

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

High Pressure: 200

Length: 3-3/4 in

Material: Cast Iron, Steel

Pressure Class: 150#

UL Listed: Yes

Valve Body Material: Cast Iron

Valve Disc Material: Steel

Valve Operator: Screw Handle

Valve Port Opening: Full Port

Valve Seat Material: Metal

Valve Size: 1/2 in

Valve Type: Plug Valve

Width: 2-5/8 in