100W 1-Light 15-5/8 in. Bronze Outdoor Wall Sconce
100W 1-Light 15-5/8 in. Bronze Outdoor Wall Sconce
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Clear flat glass panels
- Easy way to add curb appeal
- Bronze finish
- By HomeStyle lighting
- Wet location listed for outdoor use
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 9-5/8 in
- Glass Type:
- Clear
- Height:
- 15-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 7-1/4 in