15-5/8 in. 100W 1-Light Outdoor Wall Lantern in Black
15-5/8 in. 100W 1-Light Outdoor Wall Lantern in Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 15-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-1/4 in