24-1/4 in. 100W 5-Light Medium Chandelier in Bronze

You last purchased this on
 
Homestyle Lighting

24-1/4 in. 100W 5-Light Medium Chandelier in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Homestyle Lighting

24-1/4 in. 100W 5-Light Medium Chandelier in Bronze

  • Fast #
  • Part #HHS41005125
  • Item #3973205
  • Manufacturer Part #HS41005-125
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Energy Star Compliant:
No
Glass Type:
Etched
Height:
19 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Number of Lights:
5
UL Listed:
Yes
Watts:
100 W
Width:
24-1/4 in