3-Light Flushmount in Bronze
3-Light Flushmount in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 15-1/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Melon
- Height:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 15-1/4 in