6-3/8 in. 100W 1-Light Incandescent Mini Pendant in Brushed Nickel
6-3/8 in. 100W 1-Light Incandescent Mini Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 6-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Mini
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W