Homestyle Lighting

Pure Flow 60 W Bronze Medium Vanity

Part #HHS21009125  |  Manufacturer Part #HS21009-125

Color/Finish: Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Pure Flow

Color Finish: Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Height: 8 in

Lighting Direction: Up/Down Lighting

Number Of Lights: 3

Watts: 60

Width: 24 in