Standing Pilot Burner Natural Gas with A26 & K14, Dual Wing Tip, Batwing, Bracket B
Standing Pilot Burner Natural Gas with A26 & K14, Dual Wing Tip, Batwing, Bracket B
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Interchangeable, color-coded orifice and inlet fittings can be ordered to convert between natural and LP gas
- Batwing tip style
- Variety of tip styles to provide desired flame pattern
Specifications
- Application:
- Burners
- Brand Model Compatibility:
- Q309, Q340 and Q313
- CSA Certified:
- CSA International: 112395
- Fuel Type:
- Propane, Natural Gas
- Inlet Outlet:
- 1/4 in inlet
- Origin:
- Global
- Power Source:
- Gas
- Type:
- HQ327A1626