AUTO PASS-THROUGH CABLE SLV W
AUTO PASS-THROUGH CABLE SLV W
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy, one-hand operation for attachment/detachment from the system. No pins/chains or external parts to lose or damage
- Automatic pass-through cable guides secure lifeline to prevent cable wear and enable the system to accommodate curves
- Uninterrupted fall protection– Uniquely-designed, patent-pending Vi-Go™ Cable Sleeve automatically bypasses intermediate cable guides, keeping both hands free for climbing; travels smoothly along cable and locks instantly in the event of a fall
- Cable sleeve integrated shock-absorbing element
- Accommodate 5/16-in. or 3/8-in. cable
- Attachment mechanism engineered to prevent incorrect installation, ensuring greater safety. Unit will not open if attached incorrectly
- Withstand harsh environments– The Vi-Go™ Cable Sleeve is constructed with durable, corrosion-resistant aluminum and stainless steel components
Specifications
- Brand Model Compatibility:
- VI-GO™
- Coating:
- Galvanized
- Material:
- Aluminum, Steel
- Weight:
- 2.5 lb