*CVR* PYTHON HRNS GREE
*CVR* PYTHON HRNS GREE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-strength and abrasion-resistant webbing
- Sleek quick-connect buckles for chest and leg straps, interlock similar to a seat belt for easy donning and feature a dual-tab release mechanism to prevent accidental opening
- The DuraFlex Python® Ultra harness features cushioned tubular webbing in the shoulder straps to minimize possible discomfort around the neck and shoulders
- Comfort-touch back d-ring pad is designed with a specially woven breathable fabric that provides greater comfort orients harness for quick tangle-free donning
Documents
Specifications
- Clothing Size:
- XXL
- Material:
- Rubber
- Material Type:
- Urethane, Elastomer
- Type:
- MP950QC7XXLGN
- Weight:
- 4.7 lb
- Work Load Limit:
- 400 lb