0.4 gpm Eye Wash Station (Cartridges Sold Separately)
Fendall 2000® 0.4 gpm Eye Wash Station (Cartridges Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in alarm system that sounds when the unit has been activated and again when the injured individual has completed the required 15-minute flush
- Sleek assembly that fits nearly anywhere
- Delivers 100% sterile saline from a100% sterile delivery system
- Easy-to-install single cartridge with ESP™ Enabled Safety Products RFID technology features 100% sterile saline
- Sterile 24 month shelf life saline solution cartridges
- Easy-view side windows to check sterile solution expiration date and key contact information
- Highly portable and easily moved when work stations move
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1-2004
- Brand Model Compatibility:
- Fendall 2000® Eyewash Station
- Collection:
- Fendall 2000®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 15-1/2 in
- Flow Rate:
- 0.4 gpm
- Height:
- 34-3/4 in
- Installation Type:
- Wall Mount, Surface Mount
- Product Type:
- Eyewash
- Type:
- H320020000000
- UL Listed:
- No
- Wash Time:
- 15 min
- Width:
- 15-1/2 in