Folding Ear Muff in Black, Grey and Green
Folding Ear Muff in Black, Grey and Green
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Black/Grey/Green
- ISO:
- ISO 9001
- Material:
- Plastic
- Noise Reduction Rating:
- 25