40 VA Fan Center with DPDT Switching Action
R8285 40 VA Fan Center with DPDT Switching Action
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Low voltage terminal board provides convenient connections for thermostat and heating/cooling equipment wiring
- Relay is easily replaced without disturbing wiring
- Transformer powers low voltage control systems and provides overload protection
Documents
Specifications
- Application:
- Humidifier, Blower
- CSA Certified:
- CSA LR95329-17
- Collection:
- R8285
- Energy Star Compliant:
- No
- Height:
- 4-19/100 in
- Length:
- 2-13/16 in
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120/208/240V
- Watts:
- 11 W
- Width:
- 4-1/2 in