14 x 14 x 3 in. MERV 10 Disposable Media Air Filter
14 x 14 x 3 in. MERV 10 Disposable Media Air Filter
Frequently Purchased Together
Product Details
- Pleated for greater media capacity
- Maintains equipment efficiency longer than standard filters
- Mounts in most return filter grilles
Specifications
- Application:
- Grill
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3 in
- Disposable:
- Yes
- Energy Star Compliant:
- No
- Filter Type:
- Media
- Height:
- 14 in
- Length:
- 14 in
- MERV Rating:
- 10
- Maximum Temperature:
- 140
- Origin:
- Global
- Product Type:
- Air Filter
- Width:
- 14 in