16 x 25 x 4 in. MERV 13 Disposable Air Filter
16 x 25 x 4 in. MERV 13 Disposable Air Filter
Frequently Purchased Together
Product Details
- The replacement air filter is compatible with the F100 and F200 media air cleaners, as well as most competitive-brand air cleaners
- A high-efficiency performer, it helps filter as much as 97% of 3.0 - 10.0 microns in the air that passes through it
- Highly-efficient and compatible
Specifications
- Application:
- Filter
- Brand Model Compatibility:
- F100, F200
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Disposable:
- Yes
- Energy Star Compliant:
- No
- Filter Type:
- Media
- Height:
- 25 in
- MERV Rating:
- 13
- Maximum Temperature:
- 140
- Origin:
- Global
- Product Type:
- Air Filter
- Recommended Valve Application:
- Air
- Size:
- 16 in x 25 in x 4 in
- Width:
- 16 in