20-1/4 x 24-1/4 x 5-7/8 in. MERV 11 Air Filter
20-1/4 x 24-1/4 x 5-7/8 in. MERV 11 Air Filter
Frequently Purchased Together
Product Details
- Save time on assembly
- Compact shape makes PopUP easy to ship
- Less damage during storage
Documents
Specifications
- Application:
- Filter
- Brand Model Compatibility:
- SpaceGard 2200, 2120, 2250, Lennox PMAC20, GeneralAire AC-1
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-7/8 in
- Disposable:
- No
- Energy Star Compliant:
- No
- Filter Life (Months):
- 1 yr
- Height:
- 20-1/4 in
- Length:
- 24-1/4 in
- MERV Rating:
- 11
- Material:
- Synthetic Fiber
- Origin:
- Global
- Product Type:
- Air Filter
- Recommended Valve Application:
- Air
- Size:
- 20-1/4 in x 24-1/4 in x 5-7/8 in
- Thickness:
- 5 in
- Width:
- 20-1/4 in