4-1/2 in. Thermostat
4-1/2 in. Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extremely sensitive to temperature changes
- Replaces virtually all standard wall-mounted line voltage thermostats
- For control of resistive-rated baseboard electric heaters
Specifications
- AMP:
- 19, 22
- Application:
- Baseboard, Heaters
- CSA Certified:
- CSA Listed: File No. LR1322
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Height:
- 4-1/2 in
- Origin:
- Global
- Smart Home Enabled:
- No
- Stages:
- 1H
- Touch Screen -:
- No
- UL Listed:
- Yes
- Volts:
- 120/208/240/277V
- Width:
- 2-22/25 in