Honeywell Home
AM-1 Series™ 1 in Push-to-Connect Thermostat Mixing Valve
Part #HAM102SB1LF | Item #7646828 | Manufacturer Part #AM102-SB-1LF
Valve Size:
1 inHow to get it:
Product Details
Specifications
Application: Greenhouse, Hot Water, Industrial, Nursing Homes, Public Facilities, Radiant Floor Heating, Solar Hot Water, Space Heating, Water Systems
CSA Certified: Yes
Collection: AM-1 Series™
Color Finish: Metallic
Color Finish Category: Greys
End Connection 1: Push-to-Connect
End Connection 2: Push-to-Connect
End Connection 3: Push-to-Connect
End Connections: Push-to-Connect x Push-to-Connect x Push-to-Connect
Height: 8-1/5 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 1-1/10 in
Material: Bronze, Nickel Plated Brass, Plastic, Rubber
Material Type: EPDM, Teflon
Maximum Pressure: 150 psi
Maximum Temperature: 145
Origin: Global
Recommended Valve Application: Water
Valve Body Material: PTFE
Valve Body Style: Straight
Valve Size: 1 in
Valve Type: Thermostat Mixing Valve
-
Starting at $285.36
-
Starting at $65.32