AM-1 Series™ 1/2 in Union NPT Thermostat Mixing Valve

Part #HAM100SB  |  Item #7646833  |  Manufacturer Part #AM100-SB

$54.19 EACH

Valve Size:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASSE Standards: [ASSE 1017, ASSE 1070]

Application: [Residential, Water Systems, Industrial, Potable Water Systems]

CSA Certified: Yes

Collection: AM-1 Series™

End Connection 1: Union NPT

End Connection 2: Union NPT

End Connection 3: Union NPT

End Connections: Union NPT

IAPMO Listed: Yes

Material: Nickel Plated Brass

Maximum Pressure: 150 psi

NSF Certified: No

Origin: Global

Recommended Valve Application: Water

Valve Size: 1/2 in

Valve Type: Thermostat Mixing Valve