1 in. Bronze FNPT x Union Pressure Regulating Valve
DS06 DialSet® 1 in. Bronze FNPT x Union Pressure Regulating Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1003
- Application:
- Potable Water Pressure Systems
- CSA Certified:
- CSA B356-10
- Collection:
- DS06 DialSet®
- Color:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Brass, Green
- End Connection 1:
- NPT
- End Connection 2:
- Union
- End Connections:
- NPT x Union
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 6-47/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/50 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 250
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 140 Deg F (1 to 60 Deg C)
- Valve Body Material:
- Lead Free Brass
- Valve Body Style:
- Straight
- Valve Bonnet Type:
- Union
- Valve Material:
- Brass
- Valve Size:
- 1 in
- Valve Type:
- Pressure Regulating Valve