CTC Label Focus PRO 5000 Stat
FocusPro® 5000 CTC Label Focus PRO 5000 Stat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat
- Dual-powered (battery and/or hardwire)
- Large, clear, backlit display - easy to read in various lighting conditions
Documents
Specifications
- Application:
- Heat Pump System
- Average Life:
- 1 yr
- Battery Size:
- AA
- Battery Type:
- Lithium
- Collection:
- FocusPro® 5000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Configuration:
- Horizontal
- Depth:
- 1-1/2 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 3-9/16 in
- Length:
- 8-81/100 in
- Origin:
- Global
- Power Source:
- Battery, Hardwired, Electric
- Programmability:
- Non-programmable
- Recommended Valve Application:
- Pumps
- Smart Home Enabled:
- No
- Stages:
- 2H/2C
- Touch Screen -:
- No
- Volts:
- 20/30V
- Width:
- 5-13/16 in