Combination Intermittent Pilot Burner and Igniter with Front Tip

You last purchased this on
 
Resideo

Q345 Combination Intermittent Pilot Burner and Igniter with Front Tip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

Q345 Combination Intermittent Pilot Burner and Igniter with Front Tip

  • Fast #
  • Part #HQ345A1305
  • Item #183827
  • Manufacturer Part #Q345A1305
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single tip style
  • Non primary-aerated combination pilot burner and ignitor
  • Includes pilot burner with bracket, ceramic-insulated Kanthal flame rod/spark ignitor and ground strap
  • Parts Warranty: 1 Year
  • Used with the S86, S860, S8610, or S8670 in intermittent pilot systems
  • Requires Certification

Specifications

Application:
Burners
Brand Model Compatibility:
S86, S860, S8610 and S8670 Intermittent Pilot Systems
Collection:
Q345
Fuel Type:
Natural Gas
Inlet Outlet:
1/4 in inlet
Length:
1-33/50 in
Origin:
Global
Power Source:
Gas
Type:
HQ345A1305
Width:
69/100 in