Multi-System Electronic Oil Primary Control

You last purchased this on
 
Resideo

Multi-System Electronic Oil Primary Control

  • Fast #
  • Part #HR7284U1004
  • Item #4091874
  • Manufacturer Part #R7284U1004
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

Multi-System Electronic Oil Primary Control

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Parts Warranty: 1 Year
  • Line voltage, safety rated, interrupted and intermittent ignition oil primary control for residential oil fired burners used in boilers, forced air furnaces and water heaters
  • Requires Certification

Specifications

Control Board Type:
Oil Primary
Height:
2-1/2 in
Length:
4-4/25 in
Origin:
Global
Type:
HR7284U1004
UL Listed:
Yes
Volts:
120V
Width:
4-17/50 in