1H/1C-Stage Programmable Thermostat
T4 Pro 1H/1C-Stage Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7-day, 5-2, 5-1-1 or non-programmable
- Uses the UWP mounting system that’s standard across all T Series thermostats
- 1H/1C heat pump and 1H/1C conventional
- Filter change reminders
- 5-year warranty
- Simple push-button functionality
- Easy upsell to a connected T6 Pro Smart when your customer is ready for Wi-Fi (C-wire required)
Specifications
- AMP:
- 1, 0.02, 0.05
- Application:
- Electric Heating, Baseboard Heaters, Radiant Heating and Cooling Systems, Conventional System
- Battery Size:
- AA
- Battery Type:
- Lithium
- Collection:
- T4 Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-13/100 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 4-3/50 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen -:
- No
- Volts:
- 20/30V
- Width:
- 4-3/50 in