T6 Pro 2H/1C, 2H/2C Programmable Thermostat

Part #HTH6220U2000  |  Item #7190555  |  Manufacturer Part #TH6220U2000

$125.36 EACH
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • The T Series thermostats are designed with contractors in mind. The T6 Pro Programmable Thermostat features an on-screen menu with familiar installer setup steps for easy installation.
  • Up to 2 Heat/1 Cool Heat Pumps or 1 Heat/1 Cool Conventional Systems
  • 7-day, 5-2-day, 5-1-1-day programmable or non-programmable
  • Uses the UWP mounting system that’s standard across all T Series thermostats
  • Easily upsell to a connected Lyric T6 Pro Wi-Fi when your customer is ready for Wi-Fi
  • Simple push-button functionality
  • Filter change reminders
  • 5-year warranty
  • C-wire Required

Specifications

AMP: 0.02, 0.05, 1

Application: Cooling, Heating

Auto Switching Heat Cool : Yes

Average Life: 1

Battery Size: AA

Battery Type: Alkaline

Collection: T6 Pro

Color Finish: White

Control Type: Electronic

Depth: 2-1/4 in

Display Type: Digital

Energy Star Compliant: No

Height: 5 in

Maximum Temperature: 102

Minimum Temperature: 37

Origin: Global

Power Source: Battery

Programmability: Programmable

Smart Home Enabled: No

Stages: 2H/1C, 2H/2C

Temperature Range: 37 to 120 Deg F

Touch Screen: No

Volts: 24V

Width: 6 in