Honeywell Home

Tradli 120/208V Cond (q20)

Part #HAT150F1022  |  Manufacturer Part #AT150F1022

Volts:

120/208/240V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color-coded, 9" leadwires for primary connections and screw terminals for secondary connections
  • Fixed 1/4" (6 mm) male quick-connects or color-coded leadwires for both primary and secondary are standard

Specifications

Depth: 3-5/8 in

Height: 3-3/16 in

Material: Lead, Metal

Volts: 120/208/240V

Width: 2-3/16 in