TSTAT DECOR CVR PLT SM
This product has been replaced by
Manufacturer Part #THP2400A1080
TSTAT DECOR CVR PLT SM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- T Series
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-43/100 in
- Length:
- 6-1/10 in
- Origin:
- Global
- Type:
- HTHP2400A1050U
- Width:
- 6-89/100 in