ZD Series 10 x 14 in. Parallel Blade Zone Damper

Part #HZD14X10TZ  |  Item #5099932  |  Manufacturer Part #ZD14X10TZ

$223.67 EACH
(Pricing is for 10 in)

Height:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Parts Warranty: 5 Years

Specifications

Application: Damper

Brand Model Compatibility: TrueZone® Electronic Zoning Systems

Collection: ZD Series

Color Finish: Metallic

Color Finish Category: Greys

Damper Type: Zone Dampers

Height: 10 in

Material: Extruded Aluminum

Motor Enclosure: Open

Origin: Global

Type: HZD14XTZ

Volts: 24V

Width: 14 in