16 in. Parallel Blade Zone Damper Extruded Aluminum
ZD Series 16 in. Parallel Blade Zone Damper Extruded Aluminum
Frequently Purchased Together
Product Details
- Parts Warranty: 5 Years
Specifications
- AMP:
- 8
- Application:
- Residential
- Brand Model Compatibility:
- TrueZone® Electronic Zoning Systems
- Collection:
- ZD Series
- Color Finish Name:
- Metallic
- Damper Type:
- Zone Dampers
- Height:
- 16 in
- Length:
- 16 in
- Material:
- Extruded Aluminum
- Origin:
- Global
- Temperature Range:
- 40 to 140 Deg F (5 to 60 Deg C)
- Vent Duct Shape:
- Rectangular
- Volts:
- 24V