ZD Series 18 x 12 in. 24V Parallel Blade Zone Damper

Part #HZD18X12TZ  |  Item #5099878  |  Manufacturer Part #ZD18X12TZ

$294.01 EACH

Length:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 14
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Damper

Brand Model Compatibility: TrueZone® Electronic Zoning Systems

Collection: ZD Series

Color Finish: Metallic

Color Finish Category: Greys

Damper Type: Zone Dampers

Height: 12 in

Length: 18 in

Material: Extruded Aluminum

Origin: Global

Volts: 24V

Width: 18 in