Honeywell Home
ZD Series Parallel Blade Dampers Extruded Aluminum
Part #HZD24X12TZ | Item #5099962 | Manufacturer Part #ZD24X12TZ
Material:
Extruded AluminumProduct Details
Documents
Specifications
Application: Damper
Brand Model Compatibility: TrueZone® Electronic Zoning Systems
Collection: ZD Series
Color Finish: Metallic
Color Finish Category: Greys
Damper Type: Parallel Blade Dampers
Height: 24 in
Length: 12 in
Material: Extruded Aluminum
Origin: Global
Volts: 24V
-
Starting at $275.13
-
Starting at $222.12
-
Starting at $250.19
-
Starting at $218.99
-
Starting at $201.86
-
Starting at $279.40
-
Starting at $214.32
-
Starting at $234.58
-
Starting at $196.40
-
Starting at $192.58
-
Starting at $243.18