Indirect Vent Clear Lens Impact Indirect Vent Safety Googles

Part #HA610S  |  Item #4298533  |  Manufacturer Part #A610S

$5.19 EACH

Glasses Lens Color:

Clear
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Economical splash goggle
  • Fits over most prescription eyewear

Documents

Specifications

ANSI Specifications: ANSI Z87.1

CSA Certified: CSA Z94.3

Collection: Indirect Vent

Glasses Frame Color: Green

Glasses Lens Color: Clear

Material: Plastic

Material Type: [Polycarbonate, PVC]