Miller ManHandler Hoist
Miller ManHandler Hoist
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth, controlled winding action
- Effortless lifting and lowering with 5:1 gear ratio
- Compact, durable steel construction
- Built-in mounting bracket
- Anti-backlash crank handle braking system prevents freewheeling
Documents
Specifications
- ANSI:
- ANSI Z359
- Brand Model Compatibility:
- Miller ManHandler® Hoist/Winch
- Cable Length (ft):
- 100 ft
- Cable or Wire Type:
- Galvanized
- Coating:
- Galvanized
- Height:
- 20 in
- Lift Capacity:
- 350 lb
- Material:
- Steel
- Size:
- 3/16 in
- Type:
- M8442Z7100FT
- Weight:
- 41 lb
- Width:
- 3/16 in