Honeywell FocusPRO 6000, 5000 and PRO 4000, 3000 Thermostats in White 3-1/5 x 8-1/5 in.
Honeywell FocusPRO 6000, 5000 and PRO 4000, 3000 Thermostats in White 3-1/5 x 8-1/5 in.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Honeywell FocusPRO 6000, 5000 and PRO 4000, 3000 Thermostats
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Height:
- 5 in
- Length:
- 6-22/25 in
- Origin:
- Domestic
- Width:
- 8-1/5 in