Muck® Chore™ Size 13 Mens Hi-Non-Safety Work Boot

Part #HCHH000ABL130  |  Item #4899359  |  Manufacturer Part #CHH-000A-BL-130

$109.86 EACH

Shoe Size:

13
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Steel toe
  • 5 mm CR flex-foam bootie provides a snug fit to keep out cold temperatures and keep workers’ feet warm
  • Hand-layered construction is sealed for 100% waterproof reliability
  • Breathable air-mesh lining wicks away humidity and perspiration
  • Removable EVA sock liner
  • Diamond-textured toe and heel reinforcements resist scuffs and scratches

Documents

Specifications

ANSI Specifications: ANSI Z41

ASTM Specifications: ASTM F-2413-11 EH

Collection: Muck® Chore™

Color Finish: Black

Color Finish Category: Blacks

Gender: Unisex

Height: 16 in

Material: Rubber

Material Type: Neoprene

Shoe Size: 13

Type: HCHH000ABL130