18 in. Kevlar® Sleeve with Thumb Hole in Yellow

Part #HKVS218TH90  |  Item #7461953

Call for Pricing EACH

Length:

18 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleeve provides the tensile strength of 100% (2-ply) Kevlar fiber - Kevlar is 5x stronger than steel on an equal weight basis
  • Seamless construction eliminates uncomfortable seams that can rub or chafe
  • Kevlar fiber will not support a flame, sleeve can withstand temperatures up to 900°F (480° C) without degrading or melting
  • Thumb-hole added for safety and convenience
  • Sleeve stays in place when donning gloves, and also provides greater protection to wrist and palm of hand
  • Premium split leather patch on forearm provides added puncture and abrasion resistance, and is also excellent for oily applications to prevent sharp edges from slipping down arms
  • Product uses include metal sheet handling, recycling, automotive assembly, blade handling, knife sharpening and glass handling
  • Length: 18"
  • Gauge: 10

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Cut Level A3, ANSI Cut Level 5]

CE Approved: No

Color Finish: Yellow

Disposable: No

Gauge: 10

Length: 18 in

Material: Kevlar®

Product Type: Sleeve

Reusable: Yes