25 Person General Purpose First Aid Kit

Part #H0101014354L  |  Item #4029459  |  Manufacturer Part #010101-4354L

$54.36 EACH

Size:

25 Person

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Number of person 25
  • All purpose 25 person first aid kit perfect
  • Good for the home, office, auto, camping or the workshop

Documents

Specifications

ANSI Specifications: ANSI Z308.1 2009

Application: Construction, Manufacturing, Pharmaceutical, Transportation, Utilities

Material: Plastic

Size: 25 Person

Weight: 14.99