*CVR* TRIPOD BAG (51X)
*CVR* TRIPOD BAG (51X)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Withstands up to 5,000 lbs. (22Kn) of vertical pull
- Adjustable legs with integral push pins, ideal for uneven surfaces
- Lightweight, high-strength aluminum construction
- Safety chain and tripod feet with rubber skid pads and serrated edge prevent slippage in icy conditions
- Independent leg locking feature hold legs securely in place
Specifications
- Length:
- 9 ft
- Material:
- Aluminum
- Type:
- Tripod
- Weight:
- 5 lb